Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5360800050 Serva-Cell®, Rigid Box Filter 20"W x 24"H x 12"D
See all 46 items in product family

Purolator® 5360800050 Serva-Cell®, Rigid Box Filter 20"W x 24"H x 12"D

Item #: WBB35266

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
Purolator® 5360800050 Serva-Cell®, Rigid Box Filter 20"W x 24"H x 12"D

The SERVA-Cell VA is a rigid air filter and offers benefits of ASHRAE filtration in a low pressure drop configuration. The media is a microfiberglass paper. The pleat support is maintained by beads of adhesive applied on both the air entering and air exiting sides. This filter is also know as a V style with a mini-pleat configuration. The filter has an ASHRAE 52.1 efficiency of 95%. The filter has a 3/4" header.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20 (50.8 cm)
    • NOMINAL HEIGHT INCHES24 (60.96 cm)
    • NOMINAL DEPTH INCHES12 (30.48 cm)
    • MANUFACTURER'S PART NUMBERSLVA95-0412
    • WIDTH INCHES23-3/8 (59.37 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES23-3/8 (59.37 cm)
    • CFM CAPACITY 500 FPM1670
    • CFM CAPACITY 625 FPM1650
    • RESIST IN. W.G. 500 FPM0.5
    • RESIST IN. W.G. 625 FPM0.52
    • MEDIA AREA SQ. FT.162 (15.05 sq. m)
    • AVERAGE ARRESTANCE PERCENT97-99
    • AVERAGE EFFICIENCY PERCENT65-95
    • MERV14
    • STYLE95 Series
    • PACKAGE QUANTITY1
    • UNITS PER PACK1
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE7-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.