Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5360602528 Serva-Cell®, Rigid Box Filter 24"W x 24"H x 12"D
See all 150 items in product family

Purolator® 5360602528 Serva-Cell®, Rigid Box Filter 24"W x 24"H x 12"D

Item #: WBB35252

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95
Product Information
Customer Review
Product Q&A
Purolator® 5360602528 Serva-Cell®, Rigid Box Filter 24"W x 24"H x 12"D

The SERVA-Cell is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Its rugged design and construction make the SERVA-Cell effective in challenging applications where high humidity, turbulent airflow, intermittent water exposure, and elevated operating temperatures exist. The filter pak consists of a continuous sheet of non-cumbustible waterproof microfiberglass media pleated around radi-edge, corrugated aluminum separators. The pak is enclosed in an all-metal, corrosion-resistant 28 gauge galvanized steel casing. The filter is UL Class 1. The ASHRAE 52.1 efficiency is 95%. This filter is manufactured with a 3/4" header.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24 (60.96 cm)
    • NOMINAL HEIGHT INCHES24 (60.96 cm)
    • NOMINAL DEPTH INCHES12 (30.48 cm)
    • MANUFACTURER'S PART NUMBERSL95-4412
    • WIDTH INCHES23-3/8 (59.37 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES23-3/8 (59.37 cm)
    • CFM CAPACITY 500 FPM2000
    • RESIST IN. W.G. 500 FPM0.65
    • MEDIA AREA SQ. FT.125 (11.61 sq. m)
    • AVERAGE ARRESTANCE PERCENT97-99
    • AVERAGE EFFICIENCY PERCENT65-95
    • MERV14
    • TYPE95 Series
    • STYLESingle Header
    • PACKAGE QUANTITY1
    • UNITS PER PACK1
    • NOMINAL DEPTH INCHES RANGE7-12"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL HEIGHT INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.