Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5360867063 SERVA-CELL® Rigid Box Filter 24"W x 24"H x 12"D
See all 31 items in product family

Purolator® 5360867063 SERVA-CELL® Rigid Box Filter 24"W x 24"H x 12"D

Item #: WBB35236

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $94.95
Product Information
Customer Review
Product Q&A
Purolator® 5360867063 SERVA-CELL® Rigid Box Filter 24"W x 24"H x 12"D

SERVA-CELL 2VS filters offer and excellent option for applications currently using rigid cell style extended surface filters. They are a good replacement for corrugated separator style or supported pleat style rigids. Serva Cell 2VS filters are made of all plastic construction, are made of 100% synthetic media. Serva-Cell 2VS filters are fully incinerable and moisture and chemical resistant. Serva Cell 2VS filters are low in resistance, light weight and rated U.L. Class 1. This filter has a 3/4" header. The ASHRAE 52.1 rating for this filter is 65%.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24 (60.96 cm)
    • NOMINAL HEIGHT INCHES24 (60.96 cm)
    • NOMINAL DEPTH INCHES12 (30.48 cm)
    • MANUFACTURER'S PART NUMBERSL2VS65 - 24X24X12
    • WIDTH INCHES23-3/8 (59.37 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES23-3/8 (59.37 cm)
    • CFM CAPACITY 500 FPM2000
    • RESIST IN. W.G. 500 FPM0.25
    • MERV11
    • TYPEStandard Air Flow
    • STYLE65 Series
    • PACKAGE QUANTITY1
    • NOMINAL DEPTH INCHES RANGE7-12"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • UNITS PER PACK1
    • NOMINAL HEIGHT INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.