Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5267502055 Hi-E® 40 Pleated Filter 20"W x 25"H x 4"D - Pkg Qty 6
See all 64 items in product family

Purolator® 5267502055 Hi-E® 40 Pleated Filter 20"W x 25"H x 4"D - Pkg Qty 6

Item #: WBB35078

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$11.00 each

Sold in packages of 6

Price: $66.00
Product Information
Customer Review
Product Q&A
Purolator® 5267502055 Hi-E® 40 Pleated Filter 20"W x 25"H x 4"D

Purolator Hi-E 40 is a medium efficiency, extended surface pleated air filter. The Hi-E 40 filter elements are enclosed in a two piece heavy duty, high wet strength beverage board frame. The media is a lofted, non-woven pleated filter media composed of non-dyed, natural cotton and synthetic fibers makes up the Hi-E40 media. When tested in accordance with ASHRAE testing method 52.1-1992, this fiber blend provides a 25-30% average efficiency and a 90-93% average arrestance and maximizes dust retention capabilities. This media offers a performance of MERV 7 as tested in accordance with ASHRAE testing method 52.2-1999. The Purolator Hi-E 40 pleated filter is U. L. Classified Class 2. Suggested operating temperatures not to exceed 200 degree farenheit.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES20 (50.8 cm)
    • NOMINAL HEIGHT INCHES25 (63.5 cm)
    • NOMINAL DEPTH INCHES4 (10.16 cm)
    • MANUFACTURER'S PART NUMBERHE40-STD4
    • THICKNESS INCHES4 (10.16 cm)
    • WIDTH INCHES19-3/8 (49.21 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES24-3/8 (61.91 cm)
    • CFM CAPACITY 300 FPM1750
    • CFM CAPACITY 500 FPM2170
    • RESIST IN. W.G. 300 FPM0.20
    • RESIST IN. W.G. 500 FPM0.28
    • MEDIA AREA SQ. FT.5.8 (.54 sq. m)
    • AVERAGE ARRESTANCE PERCENT90-93
    • AVERAGE EFFICIENCY PERCENT25-30
    • MERV8
    • TYPE4 Inch Series
    • PACKAGE QUANTITY6
    • UNITS PER PACK6
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE25-36"

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Delivery and review of Heating system filter

My filters arrived in a box with a hole on both sides. A couple of filters (out of 6) were slightly bent on the edges. But I did not feel it compromised use of the filter. That being said, I'm not sure how effective these filters are or what level of allergens they hold back. Furthermore, a week after the filters were delivered, I received an email stating they were just shipped and are on their way. Of course, I already had the filters and if they were shipped, where did they go. I surely did not receive a second set of filters??

See more critical reviews

Sort by: 
1 ...

9 Results

Purolater Filter

Your review: I actually bought it for my mother.

Is this review helpful?

Best value around

Your review: Ordering the 4" filters for my home was the best decision I've made. I can get 6 of these filters for an average of $11.00 each and to buy them in the store would cost me about $40.00 each.

Is this review helpful?

perfect

Your review: I bought these for a whole house air cleaner that I need for bad air days due to a lung disease. The store where I was buying them went out of business. One hardware store would order them but they were expensive. Other brands didn't fit.

Is this review helpful?

Purolator filter order

Your review: Product arrived in a timely fashion and appears to be just what I need. so far so good!

Is this review helpful?

Worked Just Right.

Your review: Our filter size was next to impossible to find locally. These filters fit very well, are economical, and are conveniently sold by the case. I'm glad I found them on the website.

Is this review helpful?

Filter order

Your review: Good price, fast delivery.

Is this review helpful?

Very pleased.

Your review: Exactly the right filter, quick ship and the best price I could find. What more can you ask?

Is this review helpful?

Delivery and review of Heating system filter

Your review: My filters arrived in a box with a hole on both sides. A couple of filters (out of 6) were slightly bent on the edges. But I did not feel it compromised use of the filter. That being said, I'm not sure how effective these filters are or what level of allergens they hold back. Furthermore, a week after the filters were delivered, I received an email stating they were just shipped and are on their way. Of course, I already had the filters and if they were shipped, where did they go. I surely did not receive a second set of filters??

Is this review helpful?

Great Product

Your review: I am very satisfied with this air filter. Home Depot and Lowes only carry one brand in this size and it does not fit properly. I will continue to purchase my air filters through Global Industrial.

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.