Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5267502053 Hi-E® 40 Pleated Filter 16"W x 25"H x 4"D - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Purolator® 5267502053 Hi-E® 40 Pleated Filter 16"W x 25"H x 4"D - Pkg Qty 6

Item #: WBB35095

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$9.90 each

Sold in packages of 6

Price: $59.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Purolator® 5267502053 Hi-E® 40 Pleated Filter 16"W x 25"H x 4"D

Purolator Hi-E 40 is a medium efficiency, extended surface pleated air filter. The Hi-E 40 filter elements are enclosed in a two piece heavy duty, high wet strength beverage board frame. The media is a lofted, non-woven pleated filter media composed of non-dyed, natural cotton and synthetic fibers makes up the Hi-E40 media. When tested in accordance with ASHRAE testing method 52.1-1992, this fiber blend provides a 25-30% average efficiency and a 90-93% average arrestance and maximizes dust retention capabilities. This media offers a performance of MERV 7 as tested in accordance with ASHRAE testing method 52.2-1999. The Purolator Hi-E 40 pleated filter is U. L. Classified Class 2. Suggested operating temperatures not to exceed 200 degree farenheit.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16 (40.64 cm)
    • NOMINAL HEIGHT INCHES25 (63.5 cm)
    • NOMINAL DEPTH INCHES4 (10.16 cm)
    • MANUFACTURER'S PART NUMBERHE40-STD4
    • THICKNESS INCHES4 (10.16 cm)
    • WIDTH INCHES15-1/2 (39.37 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES24-1/2 (62.23 cm)
    • CFM CAPACITY 300 FPM1400
    • CFM CAPACITY 500 FPM1750
    • RESIST IN. W.G. 300 FPM0.20
    • RESIST IN. W.G. 500 FPM0.28
    • MEDIA AREA SQ. FT.5.8 (.54 sq. m)
    • AVERAGE ARRESTANCE PERCENT90-93
    • AVERAGE EFFICIENCY PERCENT25-30
    • MERV8
    • TYPE4 Inch Series
    • PACKAGE QUANTITY6
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK6
    • NOMINAL HEIGHT INCHES RANGE25-36"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

8 Results

Same filter that came with new furnace

Your review: Good quality. Price fits our budget.

Is this review helpful?

Good product/price and service

Your review: It is so easy to order and quick to receive. The product and price are good.

Is this review helpful?

Purolator 18x25x4 filters

Your review: lPurolator filters just what we wanted and have used. Decent price.

Is this review helpful?

Filters

Your review: Purolator HI-E is a good filter for the money.

Is this review helpful?

Furnace Filters

Your review: everything went well great price prompt shipping very well pleased

Is this review helpful?

Just what I was looking for

Your review: exactly what I needed and at one sixth the cost of the local hardware.

Is this review helpful?

Good Price for products.

Your review: I would pass your name on to other people. Your prices are fair and not so high.

Is this review helpful?

Best bang for your buck!

Your review: Filters are high quality and well worth the cost per filter. Work great and feel sturdy. Great buy.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.