Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5267332904 Hi-E® 40 Pleated Filter 12"W x 12"H x 1"D - Pkg Qty 12
See all 64 items in product family

Purolator® 5267332904 Hi-E® 40 Pleated Filter 12"W x 12"H x 1"D - Pkg Qty 12

Item #: WBB35040

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 12

Price: $61.20
Product Information
Customer Review
Product Q&A
Purolator® 5267332904 Hi-E® 40 Pleated Filter 12"W x 12"H x 1"D

Purolator Hi-E 40 is a medium efficiency, extended surface pleated air filter. The Hi-E 40 filter elements are enclosed in a two piece heavy duty, high wet strength beverage board frame. The media is a lofted, non-woven pleated filter media composed of non-dyed, natural cotton and synthetic fibers makes up the Hi-E40 media. When tested in accordance with ASHRAE testing method 52.1-1992, this fiber blend provides a 25-30% average efficiency and a 90-93% average arrestance and maximizes dust retention capabilities. This media offers a performance of MERV 7 as tested in accordance with ASHRAE testing method 52.2-1999. The Purolator Hi-E 40 pleated filter is U. L. Classified Class 2. Suggested operating temperatures not to exceed 200 degree farenheit.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES12 (30.48 cm)
    • NOMINAL HEIGHT INCHES12 (30.48 cm)
    • NOMINAL DEPTH INCHES1 (2.54 cm)
    • MANUFACTURER'S PART NUMBERHE40-STD1
    • THICKNESS INCHES1 (2.54 cm)
    • WIDTH INCHES13-1/2 (34.29 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES11-3/4 (29.85 cm)
    • CFM CAPACITY 300 FPM300
    • CFM CAPACITY 500 FPM500
    • RESIST IN. W.G. 300 FPM0.24
    • RESIST IN. W.G. 500 FPM0.42
    • MEDIA AREA SQ. FT.1.6 (.15 sq. m)
    • AVERAGE ARRESTANCE PERCENT90-93
    • AVERAGE EFFICIENCY PERCENT25-30
    • MERV8
    • TYPE1 Inch Series
    • PACKAGE QUANTITY12
    • NOMINAL HEIGHT INCHES RANGE1-12"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK12
    • NOMINAL WIDTH INCHES RANGE1-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.