Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5360793483 AERO-CELL® Rigid Box Filter 12"W x 24"H x 12"D
See all 102 items in product family

Purolator® 5360793483 AERO-CELL® Rigid Box Filter 12"W x 24"H x 12"D

Item #: WBB35142

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Purolator® 5360793483 AERO-CELL® Rigid Box Filter 12"W x 24"H x 12"D

The Aero-cell S is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Each Purolator Aero-cell S filter utilizes a dual stage media. The first stage is a prefilter which consists of coarse synthetic fibers designed to arrest larger particulate in the airstream and enhance dirt loading ability. The second stage is a layer of micro-fine poly-propylene backing which captures the remaining smaller particles. The media is continuously bonded to expanded, corrosion-resistant, electro-galvanized steel which allows a 95% open face area. The Aero-cell S is capable of withstanding 7" w.g. in Variable Air Volume (VAV) applications, the Aero-cell maintains consistent filtering performance throughout a full range of velocities. The filter media shall have an average efficiency of 90% when tested in accordance with ASHRAE Test Standard 52.1. This filter has a 3/4" header.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES12 (30.48 cm)
    • NOMINAL HEIGHT INCHES24 (60.96 cm)
    • NOMINAL DEPTH INCHES12 (30.48 cm)
    • MANUFACTURER'S PART NUMBERHAC95S-2412
    • WIDTH INCHES11-1/2 (29.21 cm)
    • DEPTH INCHES11-3/8 (28.89 cm)
    • HEIGHT INCHES23-3/8 (59.37 cm)
    • COLOR FINISHYellow
    • CFM CAPACITY 500 FPM1000
    • CFM CAPACITY HIGH1000
    • CFM CAPACITY MEDIUM500
    • RESIST IN. W.G. HIGH0.60
    • RESIST IN. W.G. MEDIUM0.24
    • RESIST IN. W.G. 500 FPM0.6
    • MEDIA AREA SQ. FT.25 (2.32 sq. m)
    • AVERAGE ARRESTANCE PERCENT99
    • AVERAGE EFFICIENCY PERCENT90-95
    • MERV14
    • TYPEHeadered
    • STYLE95 Percent Series
    • PACKAGE QUANTITY1
    • NOMINAL WIDTH INCHES RANGE1-12"
    • NOMINAL DEPTH INCHES RANGE7-12"
    • UNITS PER PACK1
    • NOMINAL HEIGHT INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.