Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5038901302 F312 Std1 Fiberglass Disposable Throwaway Panel Filter 16"W x 20"H x 1"D - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Purolator® 5038901302 F312 Std1 Fiberglass Disposable Throwaway Panel Filter 16"W x 20"H x 1"D - Pkg Qty 12

Item #: WBB35214

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.32 each

Sold in packages of 12

Price: $27.84
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Purolator® 5038901302 F312 Std1 Fiberglass Disposable Throwaway Panel Filter 16"W x 20"H x 1"D

The Purolator F312 are panel filers utilizing the unique Purolator Monobond concept of a one-piece frame sealed to the media using heat and pressure. The superior grade fiberglass media is evenly coated with a gel adhesive to prevent finer particle migration. The average arrestance is 72%.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16 (40.64 cm)
    • NOMINAL HEIGHT INCHES20 (50.8 cm)
    • NOMINAL DEPTH INCHES1 (2.54 cm)
    • MANUFACTURER'S PART NUMBERF312-STD1
    • THICKNESS INCHES1 (2.54 cm)
    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • RESIST IN. W.G. 300 FPM0.07
    • AVERAGE ARRESTANCE PERCENT72
    • TYPEFiberglass Disposable Throwaway Filter
    • STYLE1 Inch Series
    • PACKAGE QUANTITY12
    • UNITS PER PACK12
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Filter

Your review: These are great and have never had any issues other than it takes forever for them to ship and for us to receive them. Wish the turnaround time from order to delivery was shorter.

Is this review helpful?

was a very nice experience

Your review: I made a mistake and ordered the wrong size, when I realized it a few minutes later I phoned, the lady cancelled the transaction and asked me to re-enter it. Very pleasant first order, I would recommend you for sure

Is this review helpful?

Product & Service

Your review: I placed the order on one day and it was delivered with 2 days Very Fast and eficient in getting pulled and into the delivery proceesors system. Will use again

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.