Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5038901301 F312 Std1 Fiberglass Disposable Throwaway Panel Filter 10"W x 20"H x 1"D - Pkg Qty 12
See all 56 items in product family

Purolator® 5038901301 F312 Std1 Fiberglass Disposable Throwaway Panel Filter 10"W x 20"H x 1"D - Pkg Qty 12

Item #: WBB35176

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.19 each

Sold in packages of 12

Price: $26.28
Product Information
Customer Review
Product Q&A
Purolator® 5038901301 F312 Std1 Fiberglass Disposable Throwaway Panel Filter 10"W x 20"H x 1"D

The Purolator F312 are panel filers utilizing the unique Purolator Monobond concept of a one-piece frame sealed to the media using heat and pressure. The superior grade fiberglass media is evenly coated with a gel adhesive to prevent finer particle migration. The average arrestance is 72%.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES10 (25.4 cm)
    • NOMINAL HEIGHT INCHES20 (50.8 cm)
    • NOMINAL DEPTH INCHES1 (2.54 cm)
    • MANUFACTURER'S PART NUMBERF312-STD1
    • THICKNESS INCHES1 (2.54 cm)
    • WIDTH INCHES10 (25.4 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • RESIST IN. W.G. 300 FPM0.07
    • AVERAGE ARRESTANCE PERCENT72
    • TYPEFiberglass Disposable Throwaway Filter
    • STYLE1 Inch Series
    • PACKAGE QUANTITY12
    • UNITS PER PACK12
    • NOMINAL WIDTH INCHES RANGE1-12"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE13-24"

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Filters

Your review: Perfect size filters to protect compressors on our 3 door freezers from flour, sugar, cocoa etc in our bakery.

Is this review helpful?

Pastor

Your review: fast deliver; placed order easily

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

What is the Merv rating of this filter?

Question Asked By: Tim , marietta , November 03, 2011

Not Answered Yet

Answer This Question

Are these air filters appropriate for air conditioner units or furnaces?

Question Asked By: randy , atlanta , July 14, 2011

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.