Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI MB30DF,30 Inch Portable Mini Blower Fan Direct Drive Floor 1/4 HP 4400 4400 CFM

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TPI MB30DF,30 Inch Portable Mini Blower Fan Direct Drive Floor 1/4 HP 4400 4400 CFM

Item #: WB795704

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TPI PORTABLE MINI BLOWER FAN
30" Floor Model
Ideal for dirty and dusty environments. These portable blower fans have an enclosed 2-speed, ΒΌ HP ball bearing direct-drive motor and are permanently lubricated for optimum performance. Industrial fans have corrosion and dent proof high density polyethylene housing and spiral wire guards that enclose 3 aluminum fan blades for user safety. 10'LSJT type 3-conductor power cord. 120V. Operated by rotary switch. Meets OSHA standards. UL approved. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES30 (76.2 cm)
    • WEIGHT LBS58 (26.36 kg)
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/4
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEFree-standing
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • AMPS2.5
    • FAN TYPEPortable Mini-Blower
    • MODEL795704
    • MANUFACTURER'S PART NUMBERMB30DF
    • CONSTRUCTIONSteel/Aluminum
    • COLOR FINISHGray/Black/Silver
    • CFM HIGH4,400
    • CFM LOW3,900
    • POWER CORD LENGTH FEET10 (3.05 m)
    • POWER CORD TYPESJT 3 Conductor
    • BLADE QUANTITY3
    • BLADE TYPEAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.