TPI MB24DF,24 Inch Portable Mini Blower Fan Direct Drive Floor 1/4 HP 3300 3300 CFM

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TPI MB24DF,24 Inch Portable Mini Blower Fan Direct Drive Floor 1/4 HP 3300 3300 CFM

Item #: WB795703

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
TPI PORTABLE MINI BLOWER FAN
24" Floor Model
Ideal for dirty and dusty environments. These portable blower fans have an enclosed 2-speed, ΒΌ HP ball bearing direct-drive motor and are permanently lubricated for optimum performance. Industrial fans have corrosion and dent proof high density polyethylene housing and spiral wire guards that enclose 3 aluminum fan blades for user safety. 10'LSJT type 3-conductor power cord. 120V. Operated by rotary switch. Meets OSHA standards. UL approved. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24 (60.96 cm)
    • WEIGHT LBS52 (23.64 kg)
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/4
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEFree-Standing
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • SPEEDS2
    • AMPS2.2
    • BLADE QUANTITY3
    • BLADE TYPEAluminum
    • FAN TYPEPortable Mini-Blower
    • POWER CORD LENGTH FEET10 (3.05 m)
    • MODEL795703
    • MANUFACTURER'S PART NUMBERMB24DF
    • CONSTRUCTIONSteel/Aluminum
    • COLOR FINISHGray/Black/Silver
    • POWER CORD TYPESJT 3 Conductor
    • CFM HIGH3,300
    • CFM LOW2,900