TPI F24TE,24 Inch Industrial Floor Fan 1/8 HP 2100 CFM

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

TPI F24TE,24 Inch Industrial Floor Fan 1/8 HP 2100 CFM

Item #: WB606680

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 229.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
24" Diameter Floor Fan
Permanently lubricated 3-Speed, 120V sleeve bearing motor. Includes 10'L SJT type 3-conductor power cord. Double locking chrome plated steel hub/spider. Steel spider hub features a welded handle that acts as cord wrap. Includes 3 Aluminum blades. Fan head allows 360 degree tilt for airflow adjustments. Meets OSHA requirements; cETL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES10-1/2 (26.67 cm)
    • DEPTH INCHES5-1/2 (13.97 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • FAN DIAMETER INCHES24 (60.96 cm)
    • CFM HIGH2,100
    • CFM MEDIUM1900
    • CFM LOW1,600
    • WEIGHT LBS23 (10.45 kg)
    • VOLTAGE120
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEFree-standing
    • TYPEIndustrial
    • SPEEDS3
    • ASSEMBLYAssembled
    • APPROVALETL, cETL Listed
    • COLOR FINISHSilver
    • CONSTRUCTIONAluminum/steel
  • Meets the requirements of the Occupational Safety and Health Administration.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Size is deceiving

Considering the size and the price of the fan there are stronger fans out there.

See more critical reviews

Sort by: 
1 ...

7 Results

a lot of fan for the money

Your review: this moves more air at the low setting than most on a medium setting

Is this review helpful?

Works great

Your review: Works great - like the tilt and ease of placing it anywhere we need in the shop. Moves a great amount of air. Plan to order another one as we have a four bay shop and would like to circulate even more air.

Is this review helpful?

Needs a lower speed setting

Your review: I have to give it 4 stars for being a good fan, but I took away 1 star for being more noisy than I expected. I bought it to replace my old WeatherWorks CH-v14, which still works great but needs oiling very often now that it's old. The TPI24 is 10" bigger, so maybe I'm comparing apples and oranges, but the old fan moved a lot of air and wasn't very loud. This one is 24" with flat blades, and it reminds me of a small air-plane going over. If it had one setting lower, I would much prefer it. The lowest setting seems very high. Otherwise, it seems well made and works very well.

Is this review helpful?

Size is deceiving

Your review: Considering the size and the price of the fan there are stronger fans out there.

Is this review helpful?

Industrial Floor Fan

Your review: This is a great fan for the price. It has high quality and the air movement with this fan is great! Very pleased with this purchase.

Is this review helpful?


Your review: This is plenty for me in my unit. It will do wonders in the summer where I can save money!

Is this review helpful?

24" floor fans

Your review: fans work better than expected!

Is this review helpful?

Sort by: 
1 ...

7 Results