TPI 653400,30 Inch Washdown Rated Wall Mount Fan 1/3 HP 5400 CFM
See all 4 items in product family

TPI 653400,30 Inch Washdown Rated Wall Mount Fan 1/3 HP 5400 CFM

Item #: WB653400

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $841.00
Product Information
Customer Review
Product Q&A
Accessories
TPI WASHDOWN WALL MOUNT FANS
30" Diameter Non-Oscillating
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing, single phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Wash down fans have heavy zinc-coated wire guards and use FDA rated white-coated mounts allowing them to be used for food service applications. Pivot-action fan head allows vertical tilt angle adjustments. Wall mount includes wall bracket with swing action arm for side-to-side placement. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES30 (76.2 cm)
    • VOLTAGE120 / 240
    • PHASE1
    • HORSEPOWER1/3
    • MOUNT TYPEWall Mount
    • LIMITED WARRANTY YEARS1
    • AMPS4.5
    • APPROVALUL Listed. OSHA Approved
    • CONSTRUCTIONSteel with Zinc Coated Wire Guards
    • ASSEMBLYAssembled
    • MODEL653400
    • CFM HIGH5,400