Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Mount Not Included

TPI IHP24-H-WD,24 Inch Washdown Rated Fan Head Non-Oscillating 1/3 HP 4,300 CFM
See all 6 items in product family

TPI IHP24-H-WD,24 Inch Washdown Rated Fan Head Non-Oscillating 1/3 HP 4,300 CFM

Item #: WB653429

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $784.00
Product Information
Customer Review
Product Q&A
TPI 24" Washdown Rated Fan Head, Non-Oscillating, 1/3HP, 4300CFM, 120V/240V, IHP24-H-WD
24" Diameter Non-Oscillating
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing, single phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Wash down fans have heavy zinc-coated wire guards and use FDA rated white-coated mounts allowing them to be used for food service applications. Pivot-action fan head allows vertical tilt angle adjustments. Suspension mount easily hooks on to rods and pipes for hanging applications. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24 (60.96 cm)
    • VOLTAGE120 / 240
    • PHASE1
    • HORSEPOWER1/3
    • MOUNT TYPESuspension
    • LIMITED WARRANTY YEARS1
    • AMPS4.5
    • MANUFACTURER'S PART NUMBERIHP 24-H-WD
    • CFM HIGH4,300
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.