Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 24 Pole Mount Fan Oscillating 1/4 HP 6800 CFM 1 PH Totally Enclosed Motor
See all 12 items in product family

TPI 24 Pole Mount Fan Oscillating 1/4 HP 6800 CFM 1 PH Totally Enclosed Motor

Item #: WB795725

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $341.95
Product Information
Customer Review
Product Q&A
Accessories
AIR CIRCULATOR AND SPECIALTY FANS
Oscillating TPI Pole Mount Fans
Pole Mount Fans attach to 4", 6" or 8" poles with U-bolts (not included). Allows 90 degree oscillation for fixed fan head positioning. These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24 (60.96 cm)
    • WEIGHT LBS44 (20 kg)
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/4
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPedestal
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • SPEEDS2
    • AMPS2.5
    • CONSTRUCTIONSteel/Aluminum
    • APPROVALOSHA & UL Listed
    • ASSEMBLYUnassembled
    • BLADE TYPEAluminum
    • FAN TYPEOscillating
    • BLADE QUANTITY3
    • POWER CORD TYPESJT 3 Conductor
    • MODEL795725
    • SERIESIndustrial
    • POWER CORD LENGTH FEET12 (3.66 m)
    • CFM HIGH6,800
    • CFM LOW5,600
    • COLOR FINISHGray/Silver

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bent blade

Your review: The fan blade was bent when I installed the fan but I was sent a new blade with no problem!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.