Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI AC30WO, 30 Inch Industrial Wall Mount Fan Oscillating 1/4 HP 4,300 CFM 120V

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

TPI AC30WO, 30 Inch Industrial Wall Mount Fan Oscillating 1/4 HP 4,300 CFM 120V

Item #: WB294450

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 475.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TPI WALL MOUNT FANS
30" Oscillating

Oscillating TPI Wall Mount Fans
Wall Mount Fans include a wall bracket with swing-action arm for side-to-side placement. Allows 90 degree oscillation and fixed fan head positioning. These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL and cETL Listed. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES30 (76.2 cm)
    • CFM HIGH4,300
    • CFM LOW3,800
    • WEIGHT LBS52 (23.64 kg)
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/4
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEWall
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • LIMITED WARRANTY YEARS1
    • SPEEDS2
    • AMPS3.4
    • ASSEMBLYUnassembled
    • APPROVALOSHA & UL, cETL Listed
    • OSCILLATING/NON-OSCILLATINGOscillating or Fixed
    • COLOR FINISHGray/Silver
    • POWER CORD LENGTH FEET12 (3.66 m)
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
    • MODEL294450
    • POWER CORD TYPESJT 3 Conductor
    • CONSTRUCTIONSteel/Aluminum
  • Meets the standards of the Underwriters Laboratory.
  • Meets Occupational Safety and Health Administration requirements.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good fan for semi outdoor areas

Your review: 4 of these fans were purchased to go under a double-T roof to add ventilation for the people who work under it. They installed easily with Tap-cons into the vertical concrete pillars. Set up and adjustments were simple, and the brackets seem very strong. The only drawback that I had was the extended lead time for the product.

Is this review helpful?

WALL MOUNT FAN

Your review: OUR COMPANY HAS JUST BOUGHT 2 OF THESE AND THEY ARE SUPER. MOUNTING IT WAS SO EASY. THE OSCILLATING WAS PERFECT. THE POSTIONING OF THE FAN IS IDEA IT CAN BE PUT IN JUST ABOUT ANY POSTION OR DIRECTION. IT HELPS KEEP OUR CO-WORKERS NICE AND COOL. GREAT GREAT FAN. WE GOING TO BUY MORE. BEST I HAVE SEEN. THANKS, KT

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
You might be interested in this similar product +