Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 294546Y,24 Inch Wall Mount Fan Non Oscillating Yellow 1/2 HP 5600 CFM 1 PH TE Motor

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

TPI 294546Y,24 Inch Wall Mount Fan Non Oscillating Yellow 1/2 HP 5600 CFM 1 PH TE Motor

Item #: WB294546Y

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $557.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TPI WALL MOUNT FANS
24" Non-Oscillating - Yellow Powder Coat Finish

Wall Mount Fans include a wall bracket with swing-action arm for side-to-side placement. These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 4 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. "Y" Suffixed models offer a safety yellow powder coat finish on the guards and mounts. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24 (60.96 cm)
    • WEIGHT LBS47 (21.36 kg)
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/2
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEWall Mount
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • AMPS4.5
    • BLADE QUANTITY4
    • CFM LOW4,900
    • CFM HIGH5,600
    • BLADE TYPEAluminum
    • POWER CORD LENGTH FEET12 (3.66 m)
    • ASSEMBLYAssembled
    • FAN TYPENon-Oscillating
    • APPROVALOSHA & UL Listed
    • POWER CORD TYPESJT 3 Conductor
    • COLOR FINISHYellow/Black/Silver
    • MODEL294546Y
    • CONSTRUCTIONAluminum
  • Meets Occupational Safety and Health Administration requirements.
  • Listed by the Underwriters Laboratory.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: These fans are as advertised. Beefy, heavy duty, and will flat move some air. Our use is in a coin laundry of 2k square ft. We used two fans and the effect was super satisfactory. Squawks: 1. The mounting brackets did not quite align with the fan causing some drilling and the purchase of a new bolt. Very heavy duty brackets. 2. One of the fans had a one piece of the wire screen bent. It could have happened en route. It was easy to bend back.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.