Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 653437,24 Inch Pole Mount Fan 1/3 HP 4300 CFM 1 PH 277V Totally Enclosed Motor
See all 12 items in product family

TPI 653437,24 Inch Pole Mount Fan 1/3 HP 4300 CFM 1 PH 277V Totally Enclosed Motor

Item #: WB653437

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $460.95
Product Information
Customer Review
Product Q&A
Accessories
TPI SPECIALTY POLE MOUNT FANS
24" Non-Oscillating Single Phase 277V>
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Pole mount attaches to 4", 6" or 8" poles with U-Bolts (not included). Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24 (60.96 cm)
    • VOLTAGE277
    • PHASE1
    • HORSEPOWER1/3
    • MOTOR TYPEExplosion Proof
    • MOUNT TYPEPole Mount
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • LIMITED WARRANTY YEARS1
    • AMPS1.0
    • BLADE QUANTITY3
    • SERIESHazardous Location
    • BLADE TYPEAluminum
    • APPROVALOSHA & UL Listed
    • FAN TYPENon-Oscillating
    • MODEL653437
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel/Aluminum
    • CFM HIGH4,300
    • CFM LOW3,900
    • COLOR FINISHGray/Silver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.