Fan Heads
Ships From Canada
Availability
Diameter
Phase
Voltage
Features
Type
CFM
Length
Brand
Width
Material
Depth
Height
Color
Price
CFM
5400 CFM
Horsepower
1/4 HP
Fan Diameter
30 in
Voltage
120 / 240 V
CFM
3900/4300 CFM
Horsepower
1/3 HP
Fan Diameter
24 in
Voltage
120 V
CFM
4700/5400 CFM
Horsepower
1/3 HP
Fan Diameter
30 in
Voltage
277 V
CFM
4300 CFM
Horsepower
1/4 HP
Fan Diameter
24 in
Voltage
120 / 240 V
CFM
3800/4300 CFM
Horsepower
1/4 HP
Fan Diameter
30 in
Voltage
120 V
CFM
4700/5400 CFM
Horsepower
1/3 HP
Fan Diameter
30 in
Voltage
120 V
CFM
3400/3800 CFM
Horsepower
1/4 HP
Fan Diameter
24 in
Voltage
120 V
CFM
6000/6800 CFM
Horsepower
1/2 HP
Fan Diameter
30 in
Voltage
120 V
CFM
5370 CFM
Horsepower
1/2 HP
Fan Diameter
24 in
Voltage
115 V
CFM
4900/5600 CFM
Horsepower
1/2 HP
Fan Diameter
24 in
Voltage
120 V
CFM
9500 CFM
Horsepower
1/2 HP
Fan Diameter
36 in
Voltage
230/460 V
CFM
2670 CFM
Color
Gray
CFM
2520 CFM
Color
Gray
CFM
4300 CFM
Horsepower
1/4 HP
Fan Diameter
24 in
Voltage
240 / 480 V
TPI 24" Industrial Assembled Yellow Maximum Duty Circulator HDH24-JR 1/2 HP 5600 CFM
CFM
4500/5600 CFM
Horsepower
1/2 HP
Fan Diameter
24 in
Voltage
120 V
CFM
6500 CFM
Horsepower
1/2 HP
Fan Diameter
30 in
Voltage
115/230 V
CFM
8500/9600 CFM
Horsepower
1/2 HP
Fan Diameter
33-1/2 in
Voltage
115 V
CFM
3340 CFM
Horsepower
1/3 HP
Fan Diameter
20 in
Voltage
115 V
CFM
9520 CFM
Horsepower
1/2 HP
Fan Diameter
36 in
Voltage
115/230 V
CFM
7185 CFM
Color
Gray