Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI IHP24HWD,24 Inch Specialty Fan Head Non Oscillating 1/3 HP 4300 CFM 1 PH
See all 19 items in product family

TPI IHP24HWD,24 Inch Specialty Fan Head Non Oscillating 1/3 HP 4300 CFM 1 PH

Item #: WB795908

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
REPLACEMENT FAN HEADS
Wash Down Rated 120/240V Single Phase
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL listed. Replace or upgrade fan heads with industrial quality air circulator heads. Includes junction box for hard wiring. Wash down Rated Models with white epoxy coated steel wire guards. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24 (60.96 cm)
    • WEIGHT LBS48 (21.82 kg)
    • VOLTAGE120 / 240
    • PHASE1
    • HORSEPOWER1/3
    • DESCRIPTIONWash Down Rated 120V/240V Single Phase
    • LIMITED WARRANTY YEARS1
    • AMPS4.5
    • COLOR FINISHGray
    • MANUFACTURER'S PART NUMBERIHP24HWD
    • FAN TYPENon-Oscillating
    • CONSTRUCTIONAluminum
    • CFM LOW--
    • CFM HIGH4,300
    • ASSEMBLYAssembled
    • MODEL795908

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.