Previous

Item in product family

Next

Item in product family
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
Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. colums and 28" and smaller bases

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. colums and 28" and smaller bases

Item #: WB245658

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $41.95 ea.
6+ $34.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FAN DOLLY FOR PEDESTAL FANS
Converts pedestal fans into mobile floor fans for easy portability from site to site. Dolly is made of 1“ x 2“ x 18 gauge tubular steel legs on 16“ centers. Two 6“ x 1-1/2“ non-marring rubber wheels with bolt-on plastic hub allow easy mobility when pedestal fan is tilted. Fan dolly includes post collar and bracket to easily fit onto 1-1/2“ to 2-1/4“ dia. pedestal columns with 28“ diameter or smaller base. Hardware included.

Product Specifications

    • BRANDGlobal Industrial
    • DEPTH INCHES16 (40.64 cm)
    • DESCRIPTION6" x 1-1/2" Non-Marring Rubber Wheel Plastic Hub
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBER245658
    • MODEL245658
    • TUBE DIAMETER INCHES2-1/2 (6.35 cm)
    • ASSEMBLYUnassembled
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (30 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The photo doesn't do it justice

This 'fan dolly' is more 'hefty' than what it appears in the photo. Its built extremely well and is a must if you plan on moving the pedestal fan around.

See more favorable reviews

The most critical review

  • Customer Rating

Best To Buy This, Too!

This simple dolly attachment makes moving my pedestal fan much easier than otherwise. The fans are sturdy and heavy and their large supportive base makes tipping the fan difficult and sliding it along whatever surface will not be fun or free from causing abrasions. The instructions are the 'visual' kind and it is important to note that a polymer flange is included in the package that is not needed if the pole on your unit is the thicker kind. I failed to initially notice the either/or instruction just above the two pictures showing alternative products. The dolly does secure firmly to the pedestal when the clamp parts are well-tightened and the fan then becomes mobile! The metal frame is strong and doesn't flex under load. The wheels are not 'over-engineered' but they work smoothly. The axle screws/bolts are heavy-duty enough to support the load of the fan during occasional changes in location.

See more critical reviews

Sort by: 
1 2 ...

30 Results

The photo doesn't do it justice

Your review: This 'fan dolly' is more 'hefty' than what it appears in the photo. Its built extremely well and is a must if you plan on moving the pedestal fan around.

Is this review helpful?

Best To Buy This, Too!

Your review: This simple dolly attachment makes moving my pedestal fan much easier than otherwise. The fans are sturdy and heavy and their large supportive base makes tipping the fan difficult and sliding it along whatever surface will not be fun or free from causing abrasions. The instructions are the 'visual' kind and it is important to note that a polymer flange is included in the package that is not needed if the pole on your unit is the thicker kind. I failed to initially notice the either/or instruction just above the two pictures showing alternative products. The dolly does secure firmly to the pedestal when the clamp parts are well-tightened and the fan then becomes mobile! The metal frame is strong and doesn't flex under load. The wheels are not 'over-engineered' but they work smoothly. The axle screws/bolts are heavy-duty enough to support the load of the fan during occasional changes in location.

Is this review helpful?

FAN STAND

Your review: GREAT PRICE FAST DELIVERY

Is this review helpful?

Fan Dolly

Your review: A must have for the tall pedestal fans

Is this review helpful?

Fan Dolly

Your review: Love it...heavy fan much more portable.

Is this review helpful?

Fan dolly

Your review: This dolly is well made, and assembly is fast. A big help when moving a pedestal fan around on smooth, as well as moderately rough, but firm surfaces.

Is this review helpful?

Fan Dolly

Your review: Easy to install work well for easy movement of fan.

Is this review helpful?

Easy to move fan

Your review: Operator love the fact that they can move a fan with out having to drag it. Plus there is the ease of moving a fan quickly around the building.

Is this review helpful?

FAN DOLLY

Your review: WORKS VERY WELL!

Is this review helpful?

fan dolly for pedestal fan.

Your review: So,far everything is great.it fit well with the pedestal fan,and seems to be good in smooth garage floor.

Is this review helpful?

You will need this

Your review: You will need this... the completed fan and base is quite heavy. Would be difficult to move without this.

Is this review helpful?

Fan Dolly for Pedestal Fans

Your review: Fantastic product. Does exactly what I wanted, exactly the way I needed it to. A steal for the price.

Is this review helpful?

Great addition to pedestial fan

Your review: This dolly does its job well by allowing for easier movement of the large fans. Would certainly recommend it.

Is this review helpful?

Fan Dolly for pedestal fans

Your review: A very good addition for the pedestal fan.

Is this review helpful?

A necessary addition

Your review: Every pedestal fan needs one of these!! Saves the base of the fan and your back muscles!

Is this review helpful?

Fan dolly a must for easy fan relocation

Your review: The fan dolly is great and makes the fan very easy to move around. A must purchase with the fan in my opinion

Is this review helpful?

Stand

Your review: Very sturdy stand all made out of steel.

Is this review helpful?

Joe C

Your review: This is a great stand for the price. It makes moving the fan around a real breeze. (No pun intended)

Is this review helpful?

Great!

Your review: Definitely need to order this dolly with a pedestal fan. Easy to put together. Sturdy construction. Big Wheels...not the little junior wheels. The dolly is sturdy enough that the fan doesn't wobble with the addition of the wheels...may even be more stable. Delivered separately, arrived a few days later than the fan.

Is this review helpful?

Very User Friendly

Your review: Attached to the fan very easily. Once mounted it makes the fan so easy to move. Loved the product.

Is this review helpful?

an absolute need to move 30" pedestal fan

Your review: Very sturdy. Only negative is that two of bottom screws are a little difficult to get a socket wrench on. I would definitely recommend.

Is this review helpful?

Global Fan Dolly

Your review: The global fan is a bit heavy and would be difficult to move without the dolly.

Is this review helpful?

Make moving easier!

Your review: Great way to move fan around on flat, solid floors.

Is this review helpful?

No that easy

Your review: It is to heavy a complicated to move the fan. the dolly helps but steel in difficult to manuever

Is this review helpful?

Sort by: 
1 2 ...

30 Results

There are 30 questions and 0 answers for this product.

Sort by: 
1 2 ...  

30 Results

Is this rated for outdoor use? I am looking for a pedestal fan for a screened in porch on the beach. Thanks.

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
1 2 ...  

30 Results