Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 653385,24 Inch Pedestal Fan 1/4 HP 4300 CFM 3 PH Explosion Proof Motor
See all 7 items in product family

TPI 653385,24 Inch Pedestal Fan 1/4 HP 4300 CFM 3 PH Explosion Proof Motor

Item #: WB653385

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $637.00
Product Information
Customer Review
Product Q&A
TPI SPECIALTY HAZARDOUS LOCATION PEDESTAL FANS
24" Non-Oscillating Three Phase 240/480V Pedestal Fan with Explosion Proof Motor
These quality industrial fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. The pivot-action fan head of these pedestal fans allow vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. Floor fans have a 27" diameter steel base for stability. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load. Models come unassembled.

Explosion Proof Models feature Class I, Group D and Class II, Group F & G protection for flammable and carbon dust environment protection.

Product Specifications

    • BRANDTPI
    • BASE DIAMETER INCHES27 (68.58 cm)
    • FAN DIAMETER INCHES24 (60.96 cm)
    • VOLTAGE240 / 480
    • PHASE3
    • HORSEPOWER1/4
    • MOTOR TYPEExplosion Proof
    • MOUNT TYPEPedestal
    • LIMITED WARRANTY YEARS1
    • SPEEDS2
    • AMPS1.4
    • BLADE TYPEAluminum
    • COLOR FINISHBlack/Gray/Silver
    • CFM HIGH4,300
    • POWER CORD TYPEHard Wired
    • APPROVALOSHA & UL Listed
    • BLADE QUANTITY3
    • ASSEMBLYUnassembled
    • MODEL653385

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.