TPI ACU20P,20 Inch Pedestal Fan Non-Oscillating 2-Speed 1-Phase 120V 1/4 HP
See all 13 items in product family

TPI ACU20P,20 Inch Pedestal Fan Non-Oscillating 2-Speed 1-Phase 120V 1/4 HP

Item #: WB795728

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
20" Non-Oscillating Pedestal Fan

TPI industrial fans allow tool free fan height adjustments from 52-82"H. Pedestal fans include a 27" diameter base for stability. These quality portable fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL Listed ,cETL Listed.. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • HEIGHT INCHES52-82
    • BASE DIAMETER INCHES27 (68.58 cm)
    • FAN DIAMETER INCHES20 (50.8 cm)
    • CFM HIGH3,000
    • CFM LOW2,600
    • WEIGHT LBS72 (32.73 kg)
    • RPM1100/900
    • VOLTAGE120
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPedestal
    • TYPEIndustrial
    • SPEEDS2
    • AMPS2.4
    • ASSEMBLYUnassembled
    • APPROVALOSHA & UL, cETL Listed
    • COLOR FINISHBlack/Gray/Silver
    • POWER CORD LENGTH FEET12 (3.66 m)
    • BLADE TYPEAluminum
    • MODEL795728
    • POWER CORD TYPESJT 3 Conductor
    • CONSTRUCTIONSteel/Aluminum