Triangle Engineering 24" Oscillating Vertical Mount Fan With Poly Housing 245534 1/2 HP 5600 CFM
See all 16 items in product family

Triangle Engineering 24" Oscillating Vertical Mount Fan With Poly Housing 245534 1/2 HP 5600 CFM

Item #: WB245534

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,432.00
Product Information
Customer Review
Product Q&A
JETAIRE™ HIGH VELOCITY BEAM MOUNT FANS
24" Diameter Oscillating Fan - 1/2 HP, 115/230V Single-Phase Motor
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Beam Mount Fans include mounting hardware for mounting to beams. Fan hangs down from beam for optimum airflow. Factory wired 115V, field convertible 230V. Meets OSHA requirements. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTriangle Engineering
    • FAN DIAMETER INCHES24 (60.96 cm)
    • RPM1,075
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/2
    • MOUNT TYPEVertical Bracket
    • TYPEOscillating
    • DESCRIPTION24" High Velocity Fan
    • AMPS8
    • ASSEMBLYUnassembled
    • FAN TYPETiltable Fan Head
    • CONSTRUCTIONPolypropylene Head / Steel Mount
    • APPROVALOSHA Approved
    • COLOR FINISHGray
    • CFM HIGH5,600
    • MODEL245534
    • MANUFACTURER'S PART NUMBER245534
    • VOLTS (LOW TO HIGH)115 / 230
    • CFM HIGH RANGE1-10,000