Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canarm Industrial Ceiling Fan 56" 27500 CFM - CP56HPWP

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Canarm Industrial Ceiling Fan 56" 27500 CFM - CP56HPWP

Item #: WB653105

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 136.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ceiling Fans
Variable Speed, 56" Diameter

Ceiling fans cool in the summer and move stagnant air during heating season. Metal construction with steel paddles finished in white epoxy and a gold plated fan head trim. 115V permanently sealed ball bearing motor. 16" down rods with safety cables. 27500 CFM. CSA Certified. 5 Year Limited Warranty.

Product Specifications

    • BRANDCanarm
    • FAN DIAMETER INCHES56 (142.24 cm)
    • WEIGHT LBS17 (7.73 kg)
    • RPM319
    • VOLTAGE115
    • WATTS100
    • MOUNT TYPECeiling
    • TYPEIndoor
    • SPECIAL FEATURES/SUGGESTED USEForward/Reverse
    • LIMITED WARRANTY YEARS5
    • SPEEDSVariable
    • AMPS0.83
    • VOLTS (LOW TO HIGH)115
    • BLADE QUANTITY3
    • BLADE TYPESteel
    • APPROVALCSA
    • MODEL653105
    • CFM HIGH RANGE20,000-30,000
    • CFM HIGH27,500
    • ASSEMBLYUnassembled
    • COLOR FINISHWhite
    • MANUFACTURER'S PART NUMBERCP56HPWP
Have A Question About This Product?
9 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Big Air

This fan really moves the air. Installed on back porch with 13 foot ceiling. Already in the hundreds here in north Texas and this fan makes it a bit more bearable. The only thing I don't like is the ceiling mount cover. It does not cover all the electrical work at the top of the installation.

See more favorable reviews

The most critical review

  • Customer Rating

Heavy Duty Industrial Fan

Extremely well built - it's definitely heavy duty. Bought for outdoor screened porch, so the "wet area" rating definitely needed. Unfortunately, the downrod cannnot be removed or altered, so couldn't use it in intended location. It requires a 10-foot ceiling. This would have been the ideal fan if not for the fixed downrod.

See more critical reviews

Sort by: 

6 Results

Heavy Duty Industrial Fan

Your review: Extremely well built - it's definitely heavy duty. Bought for outdoor screened porch, so the "wet area" rating definitely needed. Unfortunately, the downrod cannnot be removed or altered, so couldn't use it in intended location. It requires a 10-foot ceiling. This would have been the ideal fan if not for the fixed downrod.

Is this review helpful?

1 person found this review helpful

Maintenance Suppervisor

Your review: I am very pleased with the value of the product

Is this review helpful?

Big Air

Your review: This fan really moves the air. Installed on back porch with 13 foot ceiling. Already in the hundreds here in north Texas and this fan makes it a bit more bearable. The only thing I don't like is the ceiling mount cover. It does not cover all the electrical work at the top of the installation.

Is this review helpful?

moves serious air!

Your review: This economical fan is powerful and very sturdy. It was just installed and we were impressed at how well it moves the air. Definitely a cut above any residential outdoor fan. It's pretty quiet and sleek looking.

Is this review helpful?

Nice fans

Your review: Nice fans, affordable and effective. The mounting takes a few minutes to figure out for each application, but is secure and easy to use.

Is this review helpful?

Great Fan!

Your review: I bought 2 of these for my Man Cave (2 car garage). I was tired of crappy fans that made too much noise, and were too directional. These fans move some serious air throughout the room, and are very quiet on top. Balanced perfectly first time out. They do not mount like a conventional ceiling fan so make sure to tell your electrician to read the owner's manual. Highly recommmend this product, and Global for fast service!

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 0 answers for this product.

Sort by: 

6 Results

can this be used on a porch ?

Question Asked By: wallace , tugboat in bay , May 23, 2016

Not Answered Yet

Answer This Question

Can I install a longer downtube?

Question Asked By: Joe , April 19, 2016

Not Answered Yet

Answer This Question

Does this fan have a reversible feature? I was unable to find that answer in the description.

Question Asked By: Joel , Iowa , April 05, 2016

Not Answered Yet

Answer This Question

How did you mount the switch to the wall? I can't find a junction box that will fit this poorly designed switch?

Question Asked By: andrew , October 09, 2014

Not Answered Yet

Answer This Question

if it happens to hang too low for me,can i cut the down rod? i don't want to split anyones head or cut off any fingers accidently.

Question Asked By: anonymous

Not Answered Yet

Answer This Question

if it happens to hang too low for me,can i cut the down rod? i don't want to split anyones head or cut off any fingers accidently.

Question Asked By: anonymous

Not Answered Yet

Answer This Question

can a longer down rod be put on this 60'' fan or not and if it can do you sell them here

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Can this fan be used with a different 4 speed controller?

Question Asked By: Jason , Ohio , November 01, 2011

Not Answered Yet

Answer This Question

Do you know if the 5 speed reversible controller that comes with this fan can control 2 fans? I have purchased 2 fans... and I'd like to put both on the same switch. Thanks

Question Asked By: Kurt , July 21, 2011

Not Answered Yet

Answer This Question

Sort by: 

6 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.