Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 294446Y,30 Inch Beam Mount Fan Non Oscillating Yellow 1/2 HP 6800 CFM 1 PH TEMotor

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

TPI 294446Y,30 Inch Beam Mount Fan Non Oscillating Yellow 1/2 HP 6800 CFM 1 PH TEMotor

Item #: WB294446Y

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $648.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AIR CIRCULATOR AND SPECIALTY FANS
Non-Oscillating TPI I-Beam Fans

I-Beam Fans require 1-1/2" or longer pipe nipple for assembly (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 4 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL Listed ,cETL Listed.. "Y" Suffixed models offer a safety yellow powder coat finish on the guards and mounts. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES30 (76.2 cm)
    • WEIGHT LBS82 (37.27 kg)
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/2
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEI-Beam
    • TYPEIndustrial-Assembled
    • APPLICATIONSpot & People Cooling
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • POWER CORD LENGTH FEET12 (3.66 m)
    • VOLTS (LOW TO HIGH)115
    • POWER CORD TYPESJT 3 Conductor
    • BLADE QUANTITY4
    • BLADE TYPEAluminum
    • APPROVALOSHA & UL Listed ,cETL Listed
    • FAN TYPENon-Oscillating
    • TUBE DIAMETER INCHES1-1/2 (3.81 cm)
    • MODEL294446Y
    • CONSTRUCTIONSteel/Aluminum
    • CFM LOW6,000
    • CFM HIGH6,800
    • CFM HIGH RANGE1-10,000
    • COLOR FINISHYellow/Black/Silver
    • ASSEMBLYUnassembled
  • Meets Occupational Safety & Health Administration requirements.
  • Listed by the Underwriters Laboratory.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.