Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI SB42D,42 Inch Suspension Blower 1/2 HP 9000 CFM 1 PH Totally Enclosed Motor
See all 12 items in product family

TPI SB42D,42 Inch Suspension Blower 1/2 HP 9000 CFM 1 PH Totally Enclosed Motor

Item #: WB968698

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
42" Direct Drive Fan
These blowers suspend for hanging applications using steel chains and S-hooks (Mounting chains and S-hooks not included). Corrosion and dent proof high density polyethylene housing. 1-speed, permanently lubricated ball bearing single-phase motor ensures long life. Features include 3 aluminum fan blades and rocker power switch. Front and rear spiral wire safety guards. Includes 15'L SJT-type 3-conductor power cord. 120V. Meets OSHA standards, UL, and cETL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.


Documents are in PDF format

Product Specifications

    • FAN DIAMETER INCHES42 (106.68 cm)
    • CFM HIGH9,000
    • RPM825
    • VOLTAGE120
    • PHASE1
    • DRIVE TYPEDirect Drive
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPESuspension
    • TYPEIndustrial
    • APPLICATIONSpot & People Cooling
    • SPEEDS1
    • AMPS7.9
    • APPROVALOSHA & UL, cETL Listed
    • VOLTS (LOW TO HIGH)120
    • COLOR FINISHGray/Silver
    • POWER CORD LENGTH FEET15 (4.57 m)
    • BLADE TYPEAluminum
    • MODEL968698
    • POWER CORD TYPESJT 3 Conductor
    • CFM HIGH RANGE10,000-20,000
    • CONSTRUCTIONSteel/Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.