Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 653407,24 Inch I-Beam Mount Fan 1/3 HP 4300 CFM 1 PH 227V Totally Enclosed Motor
See all 17 items in product family

TPI 653407,24 Inch I-Beam Mount Fan 1/3 HP 4300 CFM 1 PH 227V Totally Enclosed Motor

Item #: WB653407

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $498.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TPI SPECIALTY I-BEAM MOUNT FANS
24" Non-Oscillating Single Phase 277V
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Beam mount requires 1-1/2" or longer pipe nipple for assembly (not included). Meets OSHA standards, UL Listed ,cETL Listed.. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24 (60.96 cm)
    • WEIGHT LBS49 (22.27 kg)
    • VOLTAGE277
    • PHASE1
    • HORSEPOWER1/3
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEI-Beam
    • TYPEIndustrial-Hazardous Location
    • APPLICATIONSpot & People Cooling
    • LIMITED WARRANTY YEARS1
    • SPEEDS2
    • AMPS1.0
    • VOLTS (LOW TO HIGH)277
    • BLADE QUANTITY3
    • BLADE TYPEAluminum
    • APPROVALOSHA & UL Listed ,cETL Listed
    • FAN TYPENon-Oscillating
    • TUBE DIAMETER INCHES1-1/2 (3.81 cm)
    • MODEL653407
    • CONSTRUCTIONSteel/Aluminum
    • COLOR FINISHGray/Silver
    • CFM HIGH4,300
    • CFM HIGH RANGE1-10,000
    • CFM LOW3,900
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.