Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 60" TEFC Aluminum Propeller Fan With High Stand 60DALL-7-1/2H-3-TEFC 7-1/2 HP 47000 CFM
See all 264 items in product family

Americraft 60" TEFC Aluminum Propeller Fan With High Stand 60DALL-7-1/2H-3-TEFC 7-1/2 HP 47000 CFM

Item #: WBB183336

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,399.00
Product Information
Customer Review
Product Q&A
Totally Enclosed Aluminum Propeller Fan w/ High Stand - 60"

This Industrial Floor Fan provides efficient cooling where you need it. Direct drive fan is made with all welded steel housing. Non-sparking, one-piece cast aluminum fan propeller blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. High stand is made with channel iron frame for strength and includes tubular steel handle. Drum fan allows tilting for vertical airflow adjustment. Includes 2 casters for tilt and roll mobility. Meets OSHA specifications; CSA Certified. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES65 (165.1 cm)
    • DEPTH INCHES50 (127 cm)
    • HEIGHT INCHES86 (218.44 cm)
    • FAN DIAMETER INCHES60 (152.4 cm)
    • RPM870
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER7-1/2
    • DECIBELS (DBA)91
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONHigh Stand
    • CFM HIGH47,000
    • CONSTRUCTIONSteel/Aluminum
    • MANUFACTURER'S PART NUMBER60DALL-7-1/2H-3-TEFC
    • MODELB183336
    • APPROVALCSA Certified, OSHA
    • BLADE TYPECast Aluminum
    • BLADE QUANTITY6
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.