Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 60" Steel Propeller Fan With Medium Stand 60DSLL-7-1/2M-3-TEFC 7-1/2 HP 50000 CFM
See all 264 items in product family

Americraft 60" Steel Propeller Fan With Medium Stand 60DSLL-7-1/2M-3-TEFC 7-1/2 HP 50000 CFM

Item #: WBB183708

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,927.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
60" Steel Propeller Fan w/ Medium Stand - 3 Phase 7-1/2 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. Provides efficient cooling for industrial environments. Blades enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base and medium stand made with angle iron frame provides added strength. Non-tipping heavy base for stability. Allows tilting for vertical airflow adjustment. Single phase design. Horsepower rating based upon maximum speed/load. Meets OSHA specifications; CSA Certified. Diameter is 60". Voltage is 230/460. Phase is 3. Blade quantity is 6.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES67 (170.18 cm)
    • DEPTH INCHES56 (142.24 cm)
    • HEIGHT INCHES86 (218.44 cm)
    • FAN DIAMETER INCHES60 (152.4 cm)
    • RPM870
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER7-1/2
    • DECIBELS (DBA)89
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial
    • DESCRIPTIONMedium Stand
    • MANUFACTURER'S PART NUMBER60DSLL-7-1/2M-3-TEFC
    • BLADE TYPESteel
    • BLADE QUANTITY6
    • CONSTRUCTIONSteel
    • MODELB183708
    • ASSEMBLYAssembled
    • CFM HIGH50,000
    • APPROVALCSA Certified, OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Do you just sell the stand by itself? I already have the fan but am looking to get the stand now.

Question Asked By: LEE , Weeping Water, NE , March 24, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.