Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI PBS48DOP,48 Inch Portable Blower Fan Direct Drive Swivel Base 3/4 HP 11800 CFM
See all 18 items in product family

TPI PBS48DOP,48 Inch Portable Blower Fan Direct Drive Swivel Base 3/4 HP 11800 CFM

Item #: WB795803

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
TPI PORTABLE BLOWER FANS
48" Direct Drive - Swivel Base
This TPI industrial fan features a permanently lubricated single phase, 120V ball bearing type motor. Blower fans have corrosion and dent proof high density polyethylene housing. Includes spiral wire safety guards. 1-speed PSC type motor operates 2 aluminum blades. Features rocker power switch and 12'L SJT 3-conductor cord. 2 wheel cart base permits drum to tilt 360° at 12-1/2° increments to direct airflow vertically. Drum locks into place with steel locking pin. This portable fan includes 8" rubber wheels. Meets OSHA standards. UL Listed ,cETL Listed.. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES48 (121.92 cm)
    • CFM HIGH11,800
    • CFM LOW--
    • RPM875
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER3/4
    • DRIVE TYPEDirect
    • TYPEIndustrial
    • DESCRIPTIONAllows 360 Degrees Tilt at 360 Degrees Increments
    • APPLICATIONSpot & People Cooling
    • SPEEDS2
    • AMPS10.1
    • ASSEMBLYAssembled
    • APPROVALOSHA & UL Listed ,cETL Listed
    • FAN TYPEPortable Swivel Base
    • COLOR FINISHGray/Black/Silver
    • POWER CORD LENGTH FEET12 (3.66 m)
    • MANUFACTURER'S PART NUMBERPBS48DOP
    • BLADE TYPEAluminum
    • BLADE QUANTITY2
    • MODEL795803
    • POWER CORD TYPESJT 3 Conductor
    • CONSTRUCTIONHigh Density Polyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.