Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI PCBT48B,48 Inch Heavy Duty Square Belt Drive Portable Blower 1 HP 14400 CFM
See all 18 items in product family

TPI PCBT48B,48 Inch Heavy Duty Square Belt Drive Portable Blower 1 HP 14400 CFM

Item #: WB245661

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY SQUARE PORTABLE BLOWER FANS
48" Diameter Fan
These heavy duty blower fans are designed to provide powerful cooling that's easy to move where you need it. Durable square fan housing is made of 18 gauge galvanized steel with 20 gauge powder coated venturi to promote long lasting, efficient cooling at high velocity. 4 steel fan blades are powered by a powerful 120V, single-phase ball bearing belt drive motor that is permanently lubricated and drip-proof for virtually no maintenance. Fan blades are enclosed within front and rear powder coated wire guards for safety. Tubular steel handle and two 4" casters allow easy portability. 12'L, 3-conductor SJT power cord. UL listed. Meets OSHA standards. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES48 (121.92 cm)
    • WEIGHT LBS185 (84.09 kg)
    • RPM1,050
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1
    • DRIVE TYPEBelt
    • TYPEMobile Box Fan
    • APPLICATIONSpot & People Cooling
    • AMPS15.0
    • POWER CORD LENGTH FEET12 (3.66 m)
    • CFM HIGH14,400
    • COLOR FINISHGray/Black/Silver
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBERPCBT48B
    • MODEL245661
    • APPROVALOSHA & UL Listed
    • BLADE TYPESteel
    • BLADE QUANTITY4
    • POWER CORD TYPESJT 3 Conductor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.