Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 18" EXP Aluminum Propeller Fan With Low Stand 18DA-1/4L-3-EXP 1/4 HP 3050 CFM
See all 141 items in product family

Americraft 18" EXP Aluminum Propeller Fan With Low Stand 18DA-1/4L-3-EXP 1/4 HP 3050 CFM

Item #: WBB183563

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,492.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Explosion Proof Aluminum Propeller Fan w/ Low Stand - 18"
This low stand fan can be placed anywhere you need for efficient cooling. Ideal for outdoor use using a severe duty, explosion proof motor. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications; CSA Certified. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES21-1/2 (54.61 cm)
    • FAN DIAMETER INCHES18 (45.72 cm)
    • CFM HIGH3,050
    • RPM1,725
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER1/4
    • DECIBELS (DBA)74
    • DRIVE TYPEDirect
    • MOTOR TYPEExplosion Proof
    • DESCRIPTIONLow Stand
    • ASSEMBLYAssembled
    • BLADE QUANTITY4
    • APPROVALUL Listed, CSA Certified
    • MODELB183563
    • CONSTRUCTIONSteel Enclosure w/ Aluminum Propellers
    • MANUFACTURER'S PART NUMBER18DA-1/4L-3-EXP

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.