Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifan 30" Ceiling Mount Basket Fan 245787 1/2 HP 10000 CFM
See all 14 items in product family

Multifan 30" Ceiling Mount Basket Fan 245787 1/2 HP 10000 CFM

Item #: WB245787

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $778.00
Product Information
Customer Review
Product Q&A
Accessories
CEILING MOUNT BASKET FANS
30" Diameter Fan - 240V
Basket fans are great for circulating air for sporting events, amusement parks, factories, assembly plants and greenhouses. These industrial fans easily suspend from ceiling using the included mounting bracket. Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Corrosion resistant, powder coated wire guards for safety. Built-in yoke mount allows vertical adjustments. UL507 certified for outdoor use. C-UL recognized. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDMultifan
    • FAN DIAMETER INCHES30 (76.2 cm)
    • RPM1,000
    • VOLTAGE240
    • HORSEPOWER1/2
    • MOUNT TYPECeiling Mount
    • DESCRIPTIONBasket Fan
    • AMPS3.1
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel
    • INCLUDESFan with Ceiling Mount
    • BLADE TYPEPolypropylene
    • BLADE QUANTITY5
    • MODEL245787
    • MANUFACTURER'S PART NUMBER245787
    • CFM HIGH10,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.