Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J&D 24" Black Poly Chiller Drum Fan With Bracket VPRF24 1/2 HP 4890 CFM
See all 3 items in product family

J&D 24" Black Poly Chiller Drum Fan With Bracket VPRF24 1/2 HP 4890 CFM

Item #: WB968671

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 570.00
Product Information
Customer Review
Product Q&A
Accessories
BLACK POLY CHILLER DRUM FANS
24" Fan with Bracket
One-piece polyethylene venturi housing for easy maintenance and superior performance. Heavy-duty blade and motor mount is attached to multi-adjustment bracket for tilt and lock fan angle adjustments. Safety wire guards enclose ½ HP direct drive motor. Powder coat finished bracket, motor mount and wire guards. Motor features enclosed ball bearing with automatic thermal overload protection. Ready for hard wire installation. Features include variable speed when used with a variable speed control and 3 aluminum blades. Meets OSHA standards. Motor is CSA Certified. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Documents

Documents are in PDF format

Product Specifications

    • BRANDJ&D Manufacturing
    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • FAN DIAMETER INCHES24 (60.96 cm)
    • CFM HIGH4,890
    • WEIGHT LBS38 (17.27 kg)
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1/2
    • DRIVE TYPEDirect Drive
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPECeiling or Wall
    • DESCRIPTIONPoly Chiller Drum Fan
    • LIMITED WARRANTY YEARS2
    • SPEEDS1
    • HERTZ (HZ)60
    • AMPS4.8
    • ASSEMBLYAssembled
    • APPROVALUL & cUL Listed, CSA Cerified
    • COLOR FINISHBlack
    • MANUFACTURER'S PART NUMBERVPRF24
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
    • MODEL968671
    • POWER CORD TYPENot Included
    • CONSTRUCTIONPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.