J&D 20" Fiberglass Funnel Fan Variable Speed VU20F 1/2 HP 2870 CFM

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

J&D 20" Fiberglass Funnel Fan Variable Speed VU20F 1/2 HP 2870 CFM

Item #: WB968675

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 538.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIBERGLASS FUNNEL FAN
20" Diameter Fan
Provides low cost air circulation that's ideal for greenhouses, hog barns, poultry buildings and factories. Energy efficient variable speed direct drive 1/2HP motor is enclosed and features sealed ball bearings and automatic thermal overload protection for long life. Durable, rust resistant fiberglass housing provides increased stability over poly funnel fans. Features heavy-duty steel center hub and 3 balanced aluminum fan blades for energy conservation. Tapered outlet condenses exhaust air into a tight stream for higher velocity. Mounting bracket allows tilt angle adjustments vertically and horizontally for airflow adjustments. Motor is CSA Certified. 115V/230V. 3.5/1.7 amps. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDJ&D Manufacturing
    • LENGTH INCHES23 (58.42 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • FAN DIAMETER INCHES20 (50.8 cm)
    • CFM HIGH2,870
    • WEIGHT LBS47 (21.36 kg)
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1/2
    • DRIVE TYPEDirect
    • DESCRIPTIONFiberglass Funnel Fan
    • AMPS3.5
    • ASSEMBLYAssembled
    • BLADE QUANTITY3
    • APPROVALCSA Certified
    • MODEL968675
    • COLOR FINISHWhite
    • CONSTRUCTIONFiberglass Funnel, Steel Bracket
    • MANUFACTURER'S PART NUMBERVU20F
    • BLADE TYPEAluminum
Have A Question About This Product?
0 Question | 0 | Answer