Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J&D 20" Barnstormer Variable Speed With Standard Bracket VBS20 1/3 HP 3650 CFM

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

J&D 20" Barnstormer Variable Speed With Standard Bracket VBS20 1/3 HP 3650 CFM

Item #: WB968667

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 254.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BARNSTORMER AIR CIRCULATOR FANS
20" Fan with Standard Bracket
Tapered side guard condenses exhaust air into a tight stream to create a higher velocity that throws air farther than most basket fans. Features a hinged open front wire guard for maximum air flow, lower energy usage, increased air velocity and easy maintenance. Enclosed, efficient direct drive motor has sealed ball bearings and built-in thermal overload protection for long life. Ready for hardwire. Includes bracket for easy installation. Motor is variable speed when used with a variable speed control. 3 aluminum blades. Motor is CSA Certified. Fully Assembled. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDJ&D Manufacturing
    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • FAN DIAMETER INCHES20 (50.8 cm)
    • CFM HIGH3,650
    • WEIGHT LBS38 (17.27 kg)
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1/3
    • DRIVE TYPEDirect
    • DESCRIPTIONBarnstormer Basket Fan
    • AMPS3.52
    • COLOR FINISHWhite
    • APPROVALCSA Certified
    • MANUFACTURER'S PART NUMBERVBS20
    • MODEL968667
    • ASSEMBLYAssembled
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.