J&D 16" Fiberglass Funnel Fan Variable Speed VU16F 1/3 HP 1680 CFM

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

J&D 16" Fiberglass Funnel Fan Variable Speed VU16F 1/3 HP 1680 CFM

Item #: WB968674

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 473.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIBERGLASS FUNNEL FAN
16" Diameter Fan
Provides low cost air circulation that's ideal for greenhouses, hog barns, poultry buildings and factories. Energy efficient variable speed direct drive 1/3 HP motor is enclosed and features sealed ball bearings and automatic thermal overload protection for long life. Durable, rust resistant fiberglass housing provides increased stability over poly funnel fans. Features heavy-duty steel center hub and 3 balanced aluminum fan blades for energy conservation. Tapered outlet condenses exhaust air into a tight stream for higher velocity. Mounting bracket allows tilt angle adjustments vertically and horizontally for airflow adjustments. Motor is CSA Certified. 115V/230V. 3.5/1.7 amps. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDJ&D Manufacturing
    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • FAN DIAMETER INCHES16 (40.64 cm)
    • CFM HIGH1,680
    • WEIGHT LBS44 (20 kg)
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1/3
    • DRIVE TYPEDirect
    • DESCRIPTIONFiberglass Funnel Fan
    • SPEEDSVariable
    • AMPS3.5 / 1.7
    • ASSEMBLYAssembled
    • BLADE QUANTITY3
    • APPROVALCSA Certified
    • MODEL968674
    • COLOR FINISHWhite
    • CONSTRUCTIONFiberglass Funnel, Steel Bracket
    • MANUFACTURER'S PART NUMBERVU16F
    • BLADE TYPEAluminum
Have A Question About This Product?
0 Question | 0 | Answer