Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inspection Access Door for 18" Duct Fans
See all 97 items in product family

Inspection Access Door for 18" Duct Fans

Item #: WBB183040

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.95
Product Information
Customer Review
Product Q&A
Inspection Access Door for 18" Duct Fans

This Inspection Access Door is for use with all 18" Duct Fans. The hinged, gasketed and latched design provides easy access to internal components for periodic inspection.
Note: This item is a factory installed option and MUST be purchased with a Duct Fan in the same order.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmericraft
    • COLORGray
    • DEPTH INCHES6 (15.24 cm)
    • DESCRIPTIONInspection Access Door Factory Installed
    • FOR USE WITH18" Duct Fans
    • WIDTH INCHES6 (15.24 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.