Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belt Guard for 34" Duct Belts
See all 97 items in product family

Belt Guard for 34" Duct Belts

Item #: WBB182980

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $200.95
Product Information
Customer Review
Product Q&A
Belt Guard for 34" Duct Belts

This Belt Guard is for use with all 34" Duct Fans. Features adjustable, galvanized construction.

Product Specifications

    • APPROVALOSHA
    • ASSEMBLYAssembled
    • BRANDAmericraft
    • COLORGray
    • CONSTRUCTIONExpanded Metal
    • DEPTH INCHES4-1/4 (10.8 cm)
    • DESCRIPTIONBelt Guard Factory Installed
    • FOR USE WITH34" Duct Fans
    • HEIGHT INCHES12-3/8 (31.43 cm)
    • MANUFACTURER PART NUMBERBG-34
    • WIDTH INCHES14-1/4 (36.2 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.