Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
34" Totally Enclosed Wet Environment Duct Fan - 1 Phase 2 HP
See all 64 items in product family

34" Totally Enclosed Wet Environment Duct Fan - 1 Phase 2 HP

Item #: WBB182754

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,698.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Totally Enclosed Wet Environment Duct Fan - 34"

This Duct Fan is designed for moving air with high moisture content. Great for spray booths, ducts and industrial washing machines. Fan blades are made of non-sparking cast aluminum. Axial fan features a totally enclosed motor. Housing is made of heavy gauge steel with angle iron flanges welded on each end for superior strength. Sealed ball bearings have external grease fittings. Bearings are located in the belt tube, removed from contaminated airstream. Belt tube interior is protected from contaminated air in duct by water slinger, dust cover and shaft seals. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves. Continuous weld design is moisture tight. Single phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

    • ASSEMBLYAssembled
    • BLADE QUANTITY6
    • BOLT CIRCLE INCHES35-3/4 (90.81 cm)
    • BRANDAmericraft
    • CFM HIGH14,657
    • CONSTRUCTIONSteel Enclosure w/ Aluminum Propellers
    • DECIBELS (DBA)80
    • DEPTH INCHES18 (45.72 cm)
    • DESCRIPTIONWet Environment Duct Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES34 (86.36 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • HORSEPOWER2
    • MANUFACTURER PART NUMBERB34-2CS-1-TEFC
    • PHASE1
    • RPM HIGH1027
    • VOLTAGE115 / 230
    • WIDTH INCHES37 (93.98 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.