Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
34" Totally Enclosed Direct Drive Duct Fan - 3 Phase 3 HP
See all 62 items in product family

34" Totally Enclosed Direct Drive Duct Fan - 3 Phase 3 HP

Item #: WBB182858

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,175.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Totally Enclosed Direct Drive Duct Fan - 34"

This Direct Drive Axial Fan is ideal for duct applications in mills, mines, foundries, factories and more. Tube axial fan removes fumes, dust, smoke or steam from poorly ventilated areas. Drum housing is made of heavy gauge all welded steel. Fan blades are made of non-sparking cast aluminum. Drum features angle iron flanges welded on each end. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Axial exhaust fans feature totally enclosed motor. Three phase design. Horsepower rating based upon maximum speed/load.


Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BOLT CIRCLE INCHES35-3/4 (90.81 cm)
    • BRANDAmericraft
    • CFM HIGH19,300
    • CONSTRUCTIONSteel Enclosure w/ Aluminum Propellers
    • DECIBELS (DBA)86
    • DEPTH INCHES18 (45.72 cm)
    • DESCRIPTIONDirect Drive Duct Fan
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES34 (86.36 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • PHASE3
    • RPM HIGH1,140
    • VOLTAGE230 / 460
    • WIDTH INCHES37 (93.98 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.