Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan CDB-36-03-1 Exhaust Fan Downblast Single Phase 14700 CFM

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Continental Fan CDB-36-03-1 Exhaust Fan Downblast Single Phase 14700 CFM

Item #: WBB177873

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,367.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Single Phase Downblast Exhaust Fan

This downblast fan features backward inclined, non-overloading centrifugal wheels. Suitable for roof or wall mounting. Spun aluminum housing for weather resistant durability. Includes birdscreen, totally enclosed, permanently lubricated, ball bearing motor, variable pitch motor pulley allows for field adjustment and system balancing and a disconnect switch, rated for 110 degrees F. 115V Single Phase. 14700 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

Documents are in PDF format

Product Specifications

    • BASE DIM. (SQUARE INCHES)44.5 (287.1 sq. cm)
    • BRANDContinental Fan
    • CFM HIGH14,700
    • CONSTRUCTIONAluminum
    • CYCLE60
    • DEPTH INCHES43 (109.22 cm)
    • DESCRIPTIONDownblast Exhaust Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES31 (78.74 cm)
    • HEIGHT INCHES43 (109.22 cm)
    • HERTZ (HZ)60
    • HOOD DIMENSION66
    • HORSEPOWER3
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERCDB-36-03-1
    • MODELB177873
    • PACKAGE QUANTITY1
    • PHASE1
    • ROOF OPENING LENGTH INCHES36 (91.44 cm)
    • ROOF OPENING WIDTH INCHES36 (91.44 cm)
    • RPM HIGH500
    • TYPECommercial
    • VOLTAGE115 / 208
    • WEIGHT LBS420 (190.91 kg)
    • WIDTH INCHES43 (109.22 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

dimensions of the fan and how many cubic feet sucks per hour

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.