Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan AXC355A In-Line Duct Fan 14" 1325 CFM
See all 48 items in product family

Continental Fan AXC355A In-Line Duct Fan 14" 1325 CFM

Item #: WB245989

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $952.00
Product Information
Customer Review
Product Q&A
Accessories
ENERGY STAR IN-LINE RANGE HOOD EXHAUST FANS
Versatile in-line duct fans are great for a variety of applications including bathroom exhaust, range hood exhaust and duct boosting. In-line centrifugal duct fans are ideal air movers for residential, light commercial and industrial ventilation applications. Made with heavy gauge drawn steel housing with corrosion resistant baked epoxy finish. Quiet and efficient backward curved impeller is capable of handling significant pressure. Compact, powerful fans offer 120V operation for exhaust or supply applications. Ball bearing motors are permanently lubricated and feature automatic thermal overload protection for maintenance free operation. Speed controllable with solid state control. External junction box includes pre-wired capacitor to simplify wiring. Mounting brackets included for installation in flexible or rigid ducts. UL and CSA approved. 5 Year Limited Warranty.

Product Specifications

    • AMPS2.88
    • AMPS RANGE2-3
    • APPROVALCSA & UL Listed
    • BRANDContinental Fan
    • Base Model Number245989
    • CFM HIGH1,325
    • COLORGray
    • CONSTRUCTIONSteel/Epoxy Coated
    • DECIBELS (DBA)57
    • DUCT SIZE INCHES14 (35.56 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • HEIGHT RANGE12-24"
    • HERTZ (HZ)60
    • INLET/OUTLET DIAMETER INCHES14 (35.56 cm)
    • LENGTH INCHES15-11/16 (39.85 cm)
    • LENGTH RANGE12-24"
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBERAXC355A
    • MODEL245989
    • MOTOR TYPETotally Enclosed
    • PHASE1
    • RPM HIGH1,360
    • RPM HIGH RANGE1000-2000
    • VOLTAGE5
    • VOLTAGE RANGE5-110
    • WATTS334
    • WEIGHT LBS26 (11.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.