Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Item #: WBB177886

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $408.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
External Mount Duct Fan

This external mount fan is the perfect solution when space restrictions prevent the use of in-line duct fans. It provide a simple through-the -wall solution, and can be sidewall mounted on the exterior of the home to allow for easy access to the fan. Features quiet, long lasting and energy efficient rotor motors. 420 CFM. Optional Variable Speed Control available.

Product Specifications

    • APPROVALCSA Listed
    • BRANDContinental Fan
    • CFM HIGH420
    • COLORWhite
    • CONSTRUCTIONSteel/Epoxy Coated
    • DECIBELS (DBA)67
    • DESCRIPTIONExternal Mount Duct Fan
    • DUCT SIZE INCHES8 (20.32 cm)
    • HEIGHT INCHES17-1/3 (44.03 cm)
    • HEIGHT RANGE12-24"
    • HERTZ (HZ)60
    • INLET/OUTLET DIAMETER INCHES7.8 (19.81 cm)
    • LENGTH INCHES14-1/5 (36.07 cm)
    • LENGTH RANGE12-24"
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBEREXT200B
    • MODELB177886
    • MOTOR ENCLOSURETotally Enclosed
    • RPM HIGH2,820
    • RPM HIGH RANGE2000-3000
    • VOLTAGE120
    • VOLTAGE RANGE115-120
    • WATTS140
    • WEIGHT LBS17
    • WIDTH INCHES5-3/16 (13.18 cm)
    • WIDTH RANGE1-12"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

kitchen exaust fan

Your review: easy install replaced a 42 year old fan.fan works great and has twice the power.

Is this review helpful?

Sort by: 
1 ...

1 Result