Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan EXT150A External Duct Fan Mount 6" 227 CFM

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Continental Fan EXT150A External Duct Fan Mount 6" 227 CFM

Item #: WBB177883

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 336.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
External Mount Duct Fan

This external mount fan is the perfect solution when space restrictions prevent the use of in-line duct fans. It provide a simple through-the -wall solution, and can be sidewall mounted on the exterior of the home to allow for easy access to the fan. Features quiet, long lasting and energy efficient rotor motors. 227 CFM. Optional Variable Speed Control available.

Product Specifications

    • APPROVALCSA Listed
    • BRANDContinental Fan
    • CFM HIGH227
    • COLORWhite
    • CONSTRUCTIONSteel/Epoxy Coated
    • DECIBELS (DBA)60
    • DESCRIPTIONExternal Mount Duct Fan
    • DUCT SIZE INCHES6 (15.24 cm)
    • HEIGHT INCHES14
    • HEIGHT RANGE12-24"
    • HERTZ (HZ)60
    • INLET/OUTLET DIAMETER INCHES5.8 (14.73 cm)
    • LENGTH INCHES10-1/5 (25.91 cm)
    • LENGTH RANGE1-12"
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBEREXT150A
    • MODELB177883
    • MOTOR ENCLOSURETotally Enclosed
    • RPM HIGH2,436
    • RPM HIGH RANGE2000-3000
    • VOLTAGE120
    • VOLTAGE RANGE115-120
    • WATTS90
    • WEIGHT LBS11
    • WIDTH INCHES5-3/16 (13.18 cm)
    • WIDTH RANGE1-12"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

External Mount 6" Duct Fan

Your review: This product works great. It arrived in just three days. Was packaged such that the fan could not be hurt in shipping. Easy to mount. Very quiet in operation. Exhaust from kitchen is great. I would order another one tomorrow if I needed another one.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.