Continental Fan EXT100A External Duct Fan Mount 4" 118 CFM

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Continental Fan EXT100A External Duct Fan Mount 4" 118 CFM

Item #: WBB177881

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $296.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
External Mount Duct Fan

This external mount fan is the perfect solution when space restrictions prevent the use of in-line duct fans. It provide a simple through-the -wall solution, and can be sidewall mounted on the exterior of the home to allow for easy access to the fan. Features quiet, long lasting and energy efficient rotor motors. 118 CFM. Optional Variable Speed Control available.

Product Specifications

    • APPROVALCSA Listed
    • BRANDContinental Fan
    • CFM HIGH118
    • COLORWhite
    • CONSTRUCTIONSteel/Epoxy Coated
    • DECIBELS (DBA)49
    • DESCRIPTIONExternal Mount Duct Fan
    • DUCT SIZE INCHES4 (10.16 cm)
    • HEIGHT INCHES14
    • HEIGHT RANGE12-24"
    • HERTZ (HZ)60
    • INLET/OUTLET DIAMETER INCHES3.8 (9.65 cm)
    • LENGTH INCHES10-1/5 (25.91 cm)
    • LENGTH RANGE1-12"
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBEREXT100A
    • MOTOR ENCLOSURETotally Enclosed
    • RPM HIGH1,560
    • RPM HIGH RANGE1000-2000
    • VOLTAGE120
    • VOLTAGE RANGE115-120
    • WATTS66
    • WEIGHT LBS11
    • WIDTH INCHES5-3/16 (13.18 cm)
    • WIDTH RANGE1-12"