Continental Fan DVK100B-P Dryer Booster Kit w/ Pressure Switch
See all 6 items in product family

Continental Fan DVK100B-P Dryer Booster Kit w/ Pressure Switch

Item #: WBB177926

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 276.95
Product Information
Customer Review
Product Q&A
Accessories
Dryer Booster Kit w/ Pressure Switch

This dryer booster kit features quiet, efficient and powerful airfoil fans to overcome long or complex duct runs. This kit will boost dryer exhaust and reduce drying times and energy consumption. Includes fan, control and pressure switch. Optional Lint Trap available.

Product Specifications

    • AMPS0.69
    • AMPS RANGE0-1
    • BRANDContinental Fan
    • CFM HIGH150
    • DECIBELS (DBA)54
    • DESCRIPTIONDryer Booster Kit w/ Pressure Switch
    • DUCT SIZE INCHES4 (10.16 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • HEIGHT RANGE1-12"
    • HERTZ (HZ)60
    • INCLUDESDryer Booster Kit and Pressure Switch
    • INLET/OUTLET DIAMETER INCHES3-7/8 (9.84 cm)
    • LENGTH INCHES8-1/3 (21.17 cm)
    • LENGTH RANGE1-12"
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER PART NUMBERDVK100B-P
    • MODELB177926
    • PHASE1
    • RPM HIGH2,400
    • RPM HIGH RANGE2000-3000
    • VOLTAGE120
    • VOLTAGE RANGE115-120
    • WATTS85

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good product, iffy representation

Your review: The fan works well, makes very little noise even right next to it. It definitely helps our dryer exhaust problem. My complaint isn't with the fan's function, but rather with the fact that the image shows the unit assembled and wired to the pressure switch, but it isn't shipped that way, and the wiring isn't evne supplied to make teh connection. The instructions for making the electrical connections are among the worst I've ever seen, and I was a controls electrician for several years. If the electrical side had been even halfway done, I'd give this unit 5 stars, but as is, I can only justify 3.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result