Continental Fan ABP24-1/2-3 Panel Fan Belt Drive Three Phase 6060 CFM
See all 34 items in product family

Continental Fan ABP24-1/2-3 Panel Fan Belt Drive Three Phase 6060 CFM

Item #: WBB177821

Usually ships in 23 to 26 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,933.00
Product Information
Customer Review
Product Q&A
Accessories
Three Phase Belt Drive Panel Fan

This panel fan is used for power plant, parking garage, warehouse and general ventilation applications. Features factory set adjustable pitch cast aluminum airfoil impellers and heavy duty welded steel construction. Air dried enamel finish. TEFC industrial duty motor. Three Phase. Belt Drive. 6060 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

Product Specifications

    • BRANDContinental Fan
    • CFM HIGH6,060
    • COLORGray Enamel
    • CONSTRUCTIONSteel
    • DESCRIPTIONPanel Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES24 (60.96 cm)
    • HEIGHT INCHES30
    • HERTZ (HZ)60
    • HORSEPOWER1/2
    • MANUFACTURER PART NUMBERABP24-1/2-3
    • MODELB177821
    • PHASE3
    • RPM HIGH980
    • VOLTAGE230 / 460
    • WEIGHT LBS125 (56.82 kg)
    • WIDTH INCHES20