Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Continental Fan ABP42-3 Panel Fan Belt Drive Three Phase 22500 CFM
See all 34 items in product family

Continental Fan ABP42-3 Panel Fan Belt Drive Three Phase 22500 CFM

Item #: WBB177836

Usually ships in 23 to 26 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,547.00
Product Information
Customer Review
Product Q&A
Accessories
Single Phase Belt Drive Panel Fan

This panel fan is used for power plant, parking garage, warehouse and general ventilation applications. Features factory set adjustable pitch cast aluminum airfoil impellers and heavy duty welded steel construction. Air dried enamel finish. TEFC industrial duty motor. Single Phase. Belt Drive. 23710 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

Product Specifications

    • BRANDContinental Fan
    • CFM HIGH22,500
    • COLORGray Enamel
    • CONSTRUCTIONSteel
    • DESCRIPTIONPanel Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES42 (106.68 cm)
    • HEIGHT INCHES48
    • HERTZ (HZ)60
    • HORSEPOWER3
    • MANUFACTURER PART NUMBERABP42-3
    • MODELB177836
    • PHASE3
    • RPM HIGH921
    • VOLTAGE230 / 460
    • WEIGHT LBS257 (116.82 kg)
    • WIDTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.